BUILD YOUR OWN
Fast adaptation to the respective application
The function selector switch allows easy, fast switching between screw-driving, drilling, and impact drilling.
Robust design
For tough conditions on construction sites, all components can also withstand a fall from normal working heights.
Continuous motor monitoring
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading, or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Well-lit working area
LED lamp on the battery block