ISO 4762/DIN 912, steel 8.8, galvanised, blue passivated (A2K)
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
UOM
Technical Information
Material |
Steel |
RoHS-compliant |
Yes |
Length |
85 mm |
Property class |
8.8 |
Thread type |
Metric thread |
Head diameter |
13 mm |
Product class |
A |
Thread type x nominal diameter |
M8 |
Head height |
8.0 mm |
Thread format |
Standard metric thread |
Drive type |
Hexagon socket |
Internal drive |
IH6 |
Standards |
ISO 4762 |
Head type |
Socket head |