Art. No. | WITH OR WITHOUT COLLAR | WITH COLLAR D X L | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|---|
00906 005 31 | WITHOUT COLLAR | 5MM X 31MM |
|
x 200 | |||
00906 005 32 | WITH COLLAR | 5MM X 32MM |
|
x 200 | |||
00906 006 36 | WITHOUT COLLAR | 6MM X 36MM |
|
x 200 | |||
00906 006 37 | WITH COLLAR | 6MM X 37MM |
|
x 200 | |||
00906 008 51 | WITHOUT COLLAR | 8MM X 51MM |
|
x 200 | |||
00906 008 52 | WITH COLLAR | 8MM X 52MM |
|
x 200 | |||
00906 010 61 | WITHOUT COLLAR | 10MM X 61MM |
|
x 100 | |||
00906 010 62 | WITH COLLAR | 10MM X 62MM | Out of Stock | x 100 | |||
00906 012 71 | WITHOUT COLLAR | 12MM X 71MM |
|
x 25 | |||
00906 012 72 | WITH COLLAR | 12MM X 72MM |
|
x 25 |