For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
Up to 20% higher material removal and service life increased by over 90%
- P40-80: Ceramic abrasive grain in the coarse range
- From P220: Newly developed stearate concept
Short sanding time and efficient work
Application area
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P600
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
UOM
Technical Information
Form |
Washer |
Diameter |
150 mm |
Grid size |
320 |
Material of abrasive medium |
Aluminium oxide |
Adhesive system |
Hook and loop |
Hole pattern |
Unpunched |