Specification
525 pieces in system case 4.4.1. DIN 7603, aluminium
All rings in accordance with DIN 7603 are flat seals on static surfaces
They can be used to seal static pipe screw connections
- Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
- Shape A = flat seal
- Heat-resistant up to max. +300°C
Notice
The material from which the sealing rings are to be produced depends on the media to be found in the pipe.
When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.
UOM
Technical Information
DIN |
7603 |
Material |
Aluminium |
Max. temperature resistance |
300 °C |
Number of pieces in assortment/set |
525 PCS |