Technical information
Thread typeMetric thread
Nominal diameter14 mm
Pitch1.25 mm
Number of pieces in assortment/set75 PCS
Specification
75-piece assortment for replacing spark plug threads M14 x 1.25 with flat sealing seat
All necessary bushings and tools are included
6 bushing lengths from 7.0 to 16.8 mm provided
Excellent thermal conductivity of the bushings
Copper-coated
Compression-sealed and cannot be removed
Bushings are pressed in with the workpiece.
UOM
Technical Information
Nominal diameter |
14 mm |
Thread type |
Metric thread |
Pitch |
1.25 mm |
Number of pieces in assortment/set |
75 PCS |