Technical information
Min./max. drill hole diameter7.75-8.25 mm
Min./max. attachment thickness5.7-8.7 mm
Head diameter (B)25.4 mm
Head height (C)3.5 mm
Length of expanding mandrel (D)21 mm
Diameter of expanding mandrel (A)7.7 mm
MaterialPA - Polyamide
ColourBlack
Corresponds to original spare part number1028521
Corresponds to original spare part number 2W701054S300
UOM
Technical Information
Head height |
3.5 mm |
Hole |
8.0 mm |
Head |
25.4 mm |
Length below head |
21.0 mm |