Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
UOM
Technical Information
Material |
PA - Polyamide |
Head diameter |
16 mm |
Head height |
2 mm |
Corresponds to original spare part number |
712113631 |
Min./max. attachment thickness |
3,5-14,5 mm |
Colour |
Grey |
Min./max. drill hole diameter |
7-7 mm |
Length below head |
17 mm |
Type of vehicle |
Universal |
Hole |
4.5 mm |