Technical information
Min./max. drill hole diameter5.05-5.25 mm
Min./max. attachment thickness2.8-3.2 mm
Length of head17 mm
Width of head8.4 mm
Length of underhead thread9 mm
MaterialPA 661 - Polyamide
ColourBlack
Corresponds to original spare part number6990E0, 7701044547
Corresponds to original spare part number 27701044547
Specification
Foot shape similar to pine tree clip, split twice, not connected with the head at the side
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
UOM
Technical Information
Hole |
5.0 mm |
Length of underhead thread |
9.0 mm |
Open circuit voltage |
8.4 mm |
Charging current normal charge |
17.0 mm |