Technical information
FormN
Suitable for screwDiameter 6.5 mm
Min./max. attachment thickness0.7-1.5 mm
Length (L)25 mm
Width (B)14.5 mm
Distance between centre of hole and edge (C)12.5 mm
Material thickness (S)0.8 mm
MaterialSpring steel CK 67
SurfaceColourless, galvanised
Corresponds to original spare part number311821161, 2072151
Specification
Reduced rear claw