Technical information
Form
B
Suitable for screw
Diameter 4.2 mm
Min./max. attachment thickness
3-4 mm
Length (L)
15.5 mm
Width (B)
11 mm
Distance between centre of hole and edge (C)
6.5 mm
Material thickness (S)
0.5 mm
Material
Spring steel CK 67
Surface
Colourless, galvanised
Corresponds to original spare part number
A0009942545
Specification
Large leg distance