Technical information
Min./max. drill hole diameter5.6-5.8 mm
Min./max. attachment thickness1.9-5.8 mm
Head diameter5.7 mm
Width14.9 mm
Height2.15 mm
Rivet length13.9 mm
MaterialPA - Polyamide
ColourBlack
Corresponds to original spare part number9046706198
Specification
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
-
UOM
Technical Information
Hole |
6.0 mm |
Head height |
2.15 mm |
Length below head |
13.9 mm |
Head |
14.9 mm |