Specification
With threaded shank, for challenging connections
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
- High tightening torque
FormI
Suitable for screw threadM6
Suitable for screwM6
Min./max. attachment thickness0.5-4 mm
Length (L)23.6 mm
Width (B)16 mm
Distance between centre of hole and edge (C)11.5 mm
Material thickness (S)0.8 mm
MaterialUnalloyed steel, C45
SurfaceFlake zinc
Corresponds to original spare part numberN90168602, 51127070202, 7731367, 7703046034
UOM
Technical Information
Width |
16 mm |
Screw diameter |
M6 |
Distance between centre of hole and edge |
11.5 mm |
Length |
23.6 mm |