Specification
Foot shape similar to pine tree clip, split twice, not connected with the head at the side
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
Min./max. drill hole diameter4.4-4.6 mm
Min./max. attachment thickness0.8-0.8 mm
Length of head12.7 mm
Width of head5 mm
Length of underhead thread7.5 mm
MaterialPA 66 - Polyamide
ColourYellow
Corresponds to original spare part number1Z0837732A
UOM
Technical Information
Hole |
4.5 mm |
Length of underhead thread |
7.5 mm |
Open circuit voltage |
5.0 mm |
Charging current normal charge |
12.7 mm |