Technical information
Suitable for screw diameter min./max.4.8-4.8 mm
Min./max. drill hole diameter8-8 mm
Min./max. attachment thickness0.7-0.9 mm
Min./max. length7.8-7.8 mm
Total height24.7 mm
Min./max. width7.8-7.8 mm
MaterialPA - Polyamide
ColourGrey
Corresponds to original spare part number357868143Head round, tip pointed
Specification
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
UOM
Technical Information
Hole |
8.0 x 8.0 mm |
Width |
7.8 x 7.8 mm |
Screw diameter |
6.3 mm |
Total height |
24.7 mm |