Technical information
Suitable for screw diameter min./max.4.8-4.8 mm
Min./max. drill hole diameter7.5-7.5 mm
Min./max. attachment thickness0.7-1.5 mm
Min./max. length7.6-7.6 mm
Total height21.5 mm
Min./max. width7.6-7.6 mm
MaterialPA - Polyamide
ColourBlack
Corresponds to original spare part numberN90821401
Specification
Head round, tip pointed
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
UOM
Technical Information
Hole |
7.5 x 7.5 mm |
Width |
7.6 x 7.6 mm |
Screw diameter |
4.8 mm |
Total height |
21.5 mm |