Technical information
MaterialPolyoxymethylene
ColourWhite
Min./max. drill hole diameter8-8.2 mm
Min./max. attachment thickness0.6-1.4 mm
Head diameter15 mm
Core diameter5.4 mm
Grip range head1.5 mm
Max. width18 mm
Length below head15.6 mm
Type of vehicleUniversal
Corresponds to original spare part number6X0867300A
Specification
Foot divided into four parts, head round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
-
UOM
Technical Information
Hole |
8.0 mm |
Head |
15.0 mm |
Max. width |
18.0 mm |
Grip range head |
1.5 mm |
Core diameter |
5.4 mm |