Specification
Quick and simple fitting
Through pressure on the bolt (only with coarse thread bolts)
Removal possible
Through unscrewing the nuts
Technical information
Suitable for screwM5
Flange diameter18 mm
Height10.5 mm
Width across flats10 mm
MaterialFibre-glass-reinforced polyester
ColourBlack
Corresponds to original spare part number171201969
UOM
Technical Information
Height |
10.5 mm |
Screw diameter |
M5 |
Flange diameter |
18.0 mm |