Technical information
Chemical basisDimethacrylic acid ester
ColourGreen
Density1.1 g/cm³
Suitable for max. threadM36
Max. gap-filling ability0.20 mm
Min./max. initial strength30-40 min
Min./max. functional strength60-180 min
Min./max. final strength12-24 h
Min./max. viscosity /conditions10000-16000 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm
Min./max. compressive shearing strength30-35 N/mm²
Compressive shearing strength conditionsin accordance with DIN 54452
Min./max. processing temperature5 to 35 °C
Min./max. temperature conditions-55 to 200 °C
Min. flashing point90 °C
Shelf life from production/conditions12 Month / at room temperature
Weight of content50 g
Specification
For fastening bushings and bearings exposed to high temperatures.
Chemical basisDimethacrylic acid ester
ColourGreen
Density1.1 g/cm³
Suitable for max. threadM36
Max. gap-filling ability0.20 mm
Min./max. initial strength30-40 min
Min./max. functional strength60-180 min
Min./max. final strength12-24 h
Min./max. viscosity /conditions10000-16000 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm
Min./max. compressive shearing strength30-35 N/mm²
Compressive shearing strength conditionsin accordance with DIN 54452
Min./max. processing temperature5 to 35 °C
Min./max. temperature conditions-55 to 200 °C
Min. flashing point90 °C
Shelf life from production/conditions12 Month / at room temperature
Weight of content50 g
Specification
For fastening bushings and bearings exposed to high temperatures.
Notice
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Green |
---|---|
Min./max. temperature conditions | -55 to 200 °C |
Chemical basis | Dimethacrylic acid ester |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production/conditions | 12 Month / at room temperature |
Density | 1.1 g/cm³ |
Min. flashing point | 90 °C |
Weight of content | 50 g |
Max. gap-filling ability | 0.20 mm |
Min./max. initial strength | 30-40 min |
Min./max. final strength | 12-24 h |
Min./max. functional strength | 60-180 min |
Compressive shearing strength conditions | in accordance with DIN 54452 |
Min./max. compressive shearing strength | 30-35 N/mm² |
Min./max. viscosity /conditions | 10000-16000 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm |
Suitable for max. thread | M36 |
Catalogue pages as PDF