Removable screw retainer and sealing compound – one-handed dispensing system
For medium-strength bonding
Removable with regular tools
For use even on stainless steel and passive surfaces
No need for accelerator or activator agents
Excellent media and heat resistance
Universal products with wide range of applications
Prevents removal e.g. due to vibrations and impacts
No unwanted retention problems such as mechanical screw locks
Highly resistant
Resistant to a large number of alkaline solutions, gases, solvents, oils and fuels
Silicone-free
DOS system:
You always have one hand free.
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
Costs optimised thanks to emptying with virtually no remaining product
Removable with regular tools
For use even on stainless steel and passive surfaces
No need for accelerator or activator agents
Excellent media and heat resistance
Universal products with wide range of applications
Prevents removal e.g. due to vibrations and impacts
No unwanted retention problems such as mechanical screw locks
Highly resistant
Resistant to a large number of alkaline solutions, gases, solvents, oils and fuels
Silicone-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
You always have one hand free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
Notice
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
null
NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)
NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Blue fluorescent |
---|---|
Silicone-free | Yes |
Min./max. temperature conditions | -55 to 150 °C |
Chemical basis | Dimethacrylic acid ester |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 12 Month |
Density | 1.12 g/cm³ |
Min. flashing point | 100 °C |
Weight of content | 50 g |
Conditions to maintain shelf life from production | at room temperature |
Min./max. viscosity 1 | 4000-9000 mPas |
Conditions for viscosity 1 | at 25°C, Brookfield RVT, spindle 3/2.5 rpm |
Min./max. viscosity 2 | 1500-3000 mPas |
Conditions for viscosity 2 | at 25°C, Brookfield RVT, spindle 3/2.0 rpm |
Max. gap-filling ability | 0.25 mm |
Min./max. initial strength | 5-15 min |
Min./max. final strength | 1-3 h |
Min./max. functional strength | 0,5-1 h |
Min./max. compressive shearing strength /conditions | 12-20 N/mm² / in accordance with DIN 54452 |
Compressive shearing strength conditions | in accordance with DIN 54452 |
Min. breakaway torque | 21 Nm |
Min. prevail torque | 10 Nm |
Catalogue pages as PDF