Extends the service life of the engine
- Protects against valve burn-through
- Deposits on resinified piston rings are loosened
- Removes oil sludge and unblocks blocked oil channels
- Neutralises aggressive combustion acids
- Supplements active substances in used engine oil
- Minimises friction resistance
- Suitable for oil dilution with bio fuels
- Conforms to modern API standards for engine oils
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
Technical Information
Colour |
Green |
Contents |
300 ml |
Chemical basis |
Hydrocarbon |
Smell/fragrance |
Oily |
Shelf life from production |
24 Month |
Density |
0.85 g/cm³ |
Density conditions |
at 20°C |
Min. flashing point |
180 °C |