Fast curing
The reaction of the two components results in a fast binding speed, ensuring fast application.
Broad range of applications
For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.
High tensile strength values
Tensile shear strengths are maintained even under the influence of heat.
Outstanding resistance to chemicals
Can be sanded when fully hardened
High level of transparency
Silicone and solvent-free
The reaction of the two components results in a fast binding speed, ensuring fast application.
Broad range of applications
For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.
High tensile strength values
Tensile shear strengths are maintained even under the influence of heat.
Outstanding resistance to chemicals
- Resistant against many liquids such as water, petrol and oil
- Resistant against ageing and media
Can be sanded when fully hardened
High level of transparency
Silicone and solvent-free
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Product weight (per item) | 80 g |
---|---|
Min./max. temperature resistance | -60 to 100 °C |
Colour | ClearLight yellow |
Contents | 50 ml |
Container | Double cartridge |
Chemical basis | Epoxy resin |
Shelf life from production/conditions | 36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C |
Smell/fragrance | Characteristic |
Density | 1.1 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Weight of content | 56 g |
Viscosity | 11000 mPas |
Solvent-free | Yes |
Min. combined tension and shear resistance | 20 N/mm² |
Min. processing time | 4 min |
Conditions for open time | at 23°C |
Min. final strength | 48 h |
Conditions for combined tension and shear resistance | at 23°C |
Min. open time | 3.5 min |
Processing temperature | 23 °C |
Catalogue pages as PDF