Specification
Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic and rubber.
Fast-setting
The adhesive hardens extremely quickly
Universal application
Bonds both smooth and porous substrates
Clean processing
Dosing cap allows clean working without the outlet opening becoming clogged
Simple handling
Ergonomic bottle shape allows easy single-handed operation
Solvent- and silicone-free
Notice
Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic and rubber.
Fast-setting
The adhesive hardens extremely quickly
Universal application
Bonds both smooth and porous substrates
Clean processing
Dosing cap allows clean working without the outlet opening becoming clogged
Simple handling
Ergonomic bottle shape allows easy single-handed operation
Solvent- and silicone-free
Notice
- It is advisable to wear safety gloves and safety goggles.
- If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
- Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Transparent |
---|---|
Chemical basis | Ethyl cyanoarcrylate |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 12 Month |
Density | 1.09 g/cm³ |
Weight of content | 50 g |
Min. combined tension and shear resistance | 26.5 N/mm² |
Min./max. viscosity | 1800-2200 mPas |
Min./max. hardening time /conditions | 10-60 s / Depending on the material |
Min./max. tensile strength /conditions | 12-25 N/mm² / in accordance with DIN 53288 |
Max. gluing gap size | 0.25 mm |
Min. hardening time | 10 s |
Max. hardening time | 60 s |
Catalogue pages as PDF