Specification
Contact adhesive for universal use
Good adhesion properties on a wide variety of substrates
- High initial adhesion
- Quick drying
Easy to use
- Ready to use
- Handy can with brush
- Easy to spread
Resistant to the effects of water (including seawater), petrol, dilute acids and alkali solutions
Resistant to ageing
Cures to transparent
Silicone-free
Notice
Protect from exposure to direct sunlight and heat. The profile rubber cement should be kept cool and dry and stored at temperatures between +15°C and +25°C
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Technical information
Chemical basisPolychloroprene
ColourAmber
Density0.83 g/cm³
Min./max. processing temperature18 to 35 °C
Min./max. temperature resistance-20 to 80 °C
Solvent-freeNo
Silicone-freeYes
Contents250 ml
Weight of content207 g
Shelf life from production24 Month