Contents200 ml
ColourColourless
Chemical basisTetrafluorpropene
Shelf life from production36 Month
Density1.18 g/ml
Density conditionsat 20°C
Specification
Effortlessly removes dust in hard-to-reach areas
Non-flammable!
Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.
Easy to use
- Always ready to hand, regardless of compressor, power or pressure lines
- Long spray tube enables accurate spraying
Dry and oil-free compressed gas
- Leaves no residue behind
- Good material compatibility
High pressure and density
Easy to use and universal application
Notice
Do not spray into your eyes, mouth or body orifices. Do not spray on hot components.
Meets EU regulation (EU no. 517/2014)
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical information
Contents200 ml
ColourColourless
Chemical basisTetrafluorpropene
Shelf life from production36 Month
Density1.18 g/ml
Density conditionsat 20°C