Specification
Special, highly active system cleaner for 2- and 4-stroke engines.
Cleaning without removal
Overhead valve
Hard-to-reach areas can be easily accessed
Outstanding cleaning performance
- Optimum carburettor performance
- Perfect throttle valve function
Engine runs smoothly
Faults caused by dirty throttle valves or carburettors are rectified.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
Technical Information
Colour |
Colourless |
Contents |
500 ml |
Chemical basis |
Hydrocarbon |
Smell/fragrance |
Solvent-like |
Shelf life from production |
24 Month |
Density |
0.86 g/cm³ |
Density conditions |
at 20°C |