For all painted and unpainted light metal wheel rims and steel wheel rims
Excellent cleaning performance thanks to gel formula
Acid-free
User-friendly
AOX and silicone-free
- No run-off, allowing the product to take full effect
- Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt
Acid-free
- Protects material and surface
- Especially suitable for polished and high-quality alloy rims
- Not a hazardous substance, safe for the user
User-friendly
- No run-off, hence economical to use
- Pleasant odour, not pungent
- Long exposure time possible (up to 30 minutes)
- Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105
AOX and silicone-free
Notice
Do not use on hot wheel rims or in direct sunlight.
Do not use on hot wheel rims or in direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Rosy |
---|---|
Silicone-free | Yes |
Contents | 1 l |
Container | Spray bottle |
Chemical basis | Alkaline tenside |
Density/conditions | 1,14 g/cm³ / at 20°C |
Smell/fragrance | Fruity |
Shelf life from production | 12 Month |
Weight of content | 1.02 kg |
AOX-free | Yes |
Bio-degradable | Yes |
pH value/conditions | 10 / undiluted |
Catalogue pages as PDF