QUICK FRESH ACTIVE 40ML
Art. No.: 00893 764 640
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- CLEANING AND CARE PRODUCTS
- Tags:
- Aircon Spray
- One-shot application
- Chargeable unit – one can for one application
Notice
- All electrical devices must be switched off during application.
- Avoid ignition sources.
- Ventilate the area well for several minutes after use.
- Do not smoke inside the area straight after application.
- Use only one can per application.
- Preliminary tests are essential before use, particularly in the case of light surfaces.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Transparent |
---|---|
Contents | 40 ml |
Container | Aerosol can in a display box |
Chemical basis | Perfume oil composition, ethanol, LPG |
Density/conditions | 0,625 g/ml / at 20°C |
Smell/fragrance | Fruity |
Shelf life from production | 24 Month |
Catalogue pages as PDF