Technical information
Contents0.4 l
ColourColourless
Chemical basisPhysiologically harmless synthetic oil
Density/conditions0.785 g/cm³ / Active substance, 20°C
Min./max. temperature conditions-50 to 250 °C
Shelf life from production24 Month
Specification
High-quality, physiologically safe anti-friction and release agent
Contents0.4 l
ColourColourless
Chemical basisPhysiologically harmless synthetic oil
Density/conditions0.785 g/cm³ / Active substance, 20°C
Min./max. temperature conditions-50 to 250 °C
Shelf life from production24 Month
Specification
High-quality, physiologically safe anti-friction and release agent
Contains highly concentrated, high-quality silicone oils
Extremely high temperature resistance from -50°C to +250°C
Wide range of applications, even in high temperatures and for use as a mould release agent
Colourless, non-staining
Good material compatibility
Moisture repellent
Protects e.g. rubber parts against frost
- Optimum sliding and lubricating properties
- Prevents sticking and wear
- Eliminates unpleasant squeaking noises
Extremely high temperature resistance from -50°C to +250°C
Wide range of applications, even in high temperatures and for use as a mould release agent
Colourless, non-staining
Good material compatibility
Moisture repellent
Protects e.g. rubber parts against frost
Notice
NSF H11
The product may come into contact with foodstuffs for technical reasons.
If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.
NSF H11
The product may come into contact with foodstuffs for technical reasons.
If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.
null
NSF H1-registered (no.: 135927), meets the requirements of USDA 1998 H1.
NSF H1-registered (no.: 135927), meets the requirements of USDA 1998 H1.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Colourless |
---|---|
Min./max. temperature conditions | -50 to 250 °C |
Contents | 0.4 l |
Chemical basis | Physiologically harmless synthetic oil |
Density/conditions | 0,785 g/cm³ / Active substance, 20°C |
Shelf life from production | 24 Month |
Catalogue pages as PDF