Waterproof, synthetic adhesive lubricant with penetrating properties
Can be used in areas in which food is processed or stored
NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.
Excellent penetrating properties
Good adhesive properties
Provides lasting protection against corrosion and non-ferrous metal corrosion
Waterproof
Resin-free and acid-free
Silicone-free and AOX-free
NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.
Excellent penetrating properties
- For lubrication in hard-to-reach places
- Penetrates very tight spaces and tolerances
Good adhesive properties
- Broad application range, e.g. on vertical lubrication points
- Resistant to centrifugal forces on turning and rotating parts
Provides lasting protection against corrosion and non-ferrous metal corrosion
Waterproof
Resin-free and acid-free
Silicone-free and AOX-free
Notice
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.
null
NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.
NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Max. temperature conditions | 180 °C |
---|---|
Colour | Colourless |
Silicone-free | Yes |
Min. temperature conditions | -25 °C |
Contents | 500 ml |
Container | Aerosol can |
Chemical basis | Synthetic oil with a multifunction additive combination |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 200 °C |
Resistance against | Water |
AOX-free | Yes |
Kinematic oil basis viscosity | 1251 mm²/s |
Conditions for viscosity of oil basis | after evaporation of solvent at 40°C |
Acid-free | Yes |
Resin-free | Yes |
Catalogue pages as PDF
Have a look!