Excellent corrosion protection
Quick to dry
Can be painted over
Short-term temperature resistance up to +120°C
VOC-compliant
- Fulfils corrosivity category C3 "high" according to DIN EN ISO 12944
- Approx. 500 hours according to DIN EN ISO 9227
- Resistant to water, seawater and many chemicals
Quick to dry
- Processed materials can be used and transported quickly
- Ideally suited as transport coating in steel construction
Can be painted over
Short-term temperature resistance up to +120°C
VOC-compliant
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Red brown |
---|---|
Contents | 750 ml |
Chemical basis | Alkyd resin |
Shelf life from production | 12 Month |
Density | 1.4 g/cm³ |
Density conditions | at 20°C |
Weight of content | 960 g |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |
Drying time | 16 h |
Catalogue pages as PDF