Good sliding properties
Short flash-off time
Rubber and rim care
pH-neutral
Suitable for run-flat tyres
Can be used for the latest tyre generations
Suitable for the tyre pressure monitoring system (TPMS)
Not harmful to health
Free from harmful solvents
Keeps the tyre bead soft and ready-to-use during summer/winter storage
Silicone-free
- Requires less time and effort
- Low material consumption
- Low machine wear
- Gentle on tyres and rim flange
- Better centring of the tyre on the rim
Short flash-off time
- Powerful bonding between tyres and rim is established only a short time after assembly
- Reduces complaints and follow-on costs for any subsequent re-balancing
Rubber and rim care
- Keeps the rubber soft, thereby ensuring permanent sealing between the rim and tyre bead
- Prevents rust from forming (anti-corrosive)
- Prevents the tyre from sticking to the rim
pH-neutral
- No aggressive action on rubber or rim
- Skin-friendly and environmentally-friendly
Suitable for run-flat tyres
Can be used for the latest tyre generations
Suitable for the tyre pressure monitoring system (TPMS)
Not harmful to health
Free from harmful solvents
Keeps the tyre bead soft and ready-to-use during summer/winter storage
Silicone-free
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Black |
---|---|
Contents | 4716.98 ml |
Chemical basis | Hydrocarbonate |
Min. processing temperature | -15 °C |
Max. processing temperature | 50 °C |
Shelf life from production | 24 Month |
Density | 1.06 g/cm³ |
Density conditions | at 20°C |
Weight of content | 5 kg |
AOX-free | Yes |
pH value | 5.7 |
Viscosity/consistency | Pasty |
Catalogue pages as PDF