ANTI SPATTER PROTECTION 5LITRE
Art. No.: 00893 102 005
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- SURFACE PROTECTION AND COATINGS
- Tags:
- Weld Perfect
Specification
Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel
Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent work, such as painting, is not adversely affected
Contents are identical to natural substances
Weld spray residues are easy to remove
Subsequent galvanising and painting pose no problem
REFILLOmat®: Completely easy to use without flammable propellant
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent work, such as painting, is not adversely affected
Contents are identical to natural substances
- Free of hydrocarbons and other solvents
- The thin film simultaneously acts as temporary corrosion protection
Weld spray residues are easy to remove
Subsequent galvanising and painting pose no problem
REFILLOmat®: Completely easy to use without flammable propellant
- Non-flammable
- High degree of work safety
- No label required
Notice
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steel under critical stresses.
Before galvanising, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steel under critical stresses.
Before galvanising, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
This information is only a recommendation based on our experience. Preliminary testing required.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | White |
---|---|
Contents | 5 l |
Container | Canister |
Chemical basis | Water tenside |
Shelf life from production | 12 Month |
Density | 1 g/cm³ |
Density conditions | at 20°C |
pH value | 8.6 |
Catalogue pages as PDF