BODY ZINC SPRAY 400ML
Art. No.: 00893 114 113
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- SURFACE PROTECTION AND COATINGS
High layer thickness in first spray pass
Versatile use with adjustable spray head
Large area and minor repairs can be carried out quickly and reliably with the variable spray head.
High degree of resistance to running
High degree of wear resistance
Tested corrosion protection in accordance with DIN
Spot weldable
- High degree of safety thanks to optimum weathering protection
- Minimum amount of time spent, as only one operation is required
- Good coverage
Versatile use with adjustable spray head
Large area and minor repairs can be carried out quickly and reliably with the variable spray head.
High degree of resistance to running
High degree of wear resistance
Tested corrosion protection in accordance with DIN
- Perfect zinc spray, light: 250 hours
- Perfect zinc spray: 500 hours
- Can be used for repairs in accordance with DIN EN ISO 1461
Spot weldable
Notice
Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products offer protection of the entire surface treated against rust. If the surface is damaged, the metal is not protected.
Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.
Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products offer protection of the entire surface treated against rust. If the surface is damaged, the metal is not protected.
Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Max. temperature resistance | 400 °C |
---|---|
Colour | Zinc |
Contents | 400 ml |
Coating thickness | 40 µm |
Chemical basis | Acrylic resin |
Shelf life from production | 24 Month |
Min. flashing point | 21 °C |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Fully hardening/curing conditions | At recommended dry layer thickness |
AOX-free | Yes |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Gloss level | Gloss |
Min. curing time | 1 h |
Resistance in salt-spray test | 500 h |
Dust-drying time | 5 min |
Dry layer thickness (first back-and-forth motion) | 40 µm |
Conditions for dust-drying time | at recommended dry layer thickness |
Purity rating zinc | 99 % |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | SteelGalvanised steel |
Spot weldable | Yes |
Cross-cut test | MAN 0-1 |
Max. grip strength | 20 min |
Min. grip strength | 15 min |
Min./max. grip strength | 15-20 min |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN 50021 |
Catalogue pages as PDF
Have a look!