PAINT SPRAY JETBLACK HIGH GLOSS 400
Art. No.: 00893 369 005
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- SURFACE PROTECTION AND COATINGS
- Tags:
- Black Spray
High-grade nitro-alkydal quality
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Easy to use
- Excellent spreading properties
- Fast drying
- Good coverage
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free < 20 min.
- Touch-dry < 60 min.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Version | Fan nozzle |
---|---|
Max. temperature resistance | 80 °C |
Colour | Jet black RAL 9005 |
Contents | 400 ml |
Container | Can |
Chemical basis | Nitroalkydale |
Min. flash-off time | 5 min |
Shelf life from production | 36 Month |
Density | 0.77 g/cm³ |
Min. flashing point | -4 °C |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
AOX-free | Yes |
Min./max. spraying distance | 20-25 cm |
Conditions for drying time | at 20°C |
Tack-free after | 20 min |
Min. processing temperature for can | 20 °C |
CFC (fuel gas) free | Yes |
Free from heavy metals | Yes |
Min. spraying distance | 20 cm |
Gloss level | High gloss |
Dust-drying time | 10 min |
Max. spraying distance | 25 cm |
Catalogue pages as PDF