Technical information
Contents500 ml
Smell/fragranceMild
ColourTransparent
Density1 g/cm³
Shelf life from production12 Month
AOX-freeYes
Silicone-freeYes
Specification
Transparent surface protection for sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms.
Contents500 ml
Smell/fragranceMild
ColourTransparent
Density1 g/cm³
Shelf life from production12 Month
AOX-freeYes
Silicone-freeYes
Specification
Transparent surface protection for sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms.
Contains high-quality polymers
Lotus effect
- Polishing streaks are reliably removed
- Excellent resistance to weathering and UV
- Brilliant gloss of painted surfaces
Lotus effect
- Water and dirt-repellent effect
- Prevents lime deposits
- Reduces the amount of cleaning and care required
- Silicone and solvent-free
- Non-toxic
- Biodegradable according to OECD 302B
- Resistant to solvents, acids and alkalis
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Transparent |
---|---|
Silicone-free | Yes |
Contents | 500 ml |
Chemical basis | Polymer |
Smell/fragrance | Mild |
Shelf life from production | 12 Month |
Density | 1 g/cm³ |
AOX-free | Yes |
Catalogue pages as PDF