BUILD YOUR OWN
Continuous monitoring of the motor with feedback function
The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.
Safe working
Dead man's switch and brake function ensure the disc stops quickly when the switch is released.
Rapid adaptation to different applications
Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
Convenient, effortless work
Highly compact and ergonomic design with an additional anti-vibration handle
UOM
Technical Information
Nominal voltage |
18 V/DC |
Rechargeable battery/battery capacity |
0 Ah |
Thread type x spindle-thread diameter |
M 14 mm |
Max. idle speed |
11000 U/min(rpm) |
Max. cutting disc diameter. |
125 mm |
Type description |
AWS 18-125 P COMPACT |