Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement
Outstanding cutting and abrasion resistance, especially under mechanical pressure
Good puncture resistance against metal chips
Extremely resilient natural latex coating
Additional thumb joint reinforcement
Extended service life
Good grip
Special surface profiling
Optimum protection with a good fit
Application area
Work with very strict requirements for cut protection and puncture protection, such as in handling and processing sharp-edged workpieces in the glass, metal, automotive and construction industries.
UOM
Technical Information
EN standard |
388420 |
Size |
8 |
Category |
II |
Gauge |
13 |
Material coating |
Natural rubber with crinkle finish |
Material of the liner |
HDPE/steel/glass fibre/polyester/elastane |
Cut resistance according to ISO 13997 |
E |