Description
The COOLIUS A10 is your easy-to-use and mobile companion for the air conditioning service on R134a systems.
Ideal for service on cars, vans, commercial vehicles, construction vehicles and agricultural vehicles.
Highlights
Efficient in mobile use
- Innovative scales construction with a transport lock that can be fixed without tools ensures maximum shock reduction and allows easy mobile application
- Device is also ideally suited for mobile use since the unit can be operated with a voltage transformer
- Reading and exporting data via USB interface (Excel)
Enables the documentation of individual services as well as the evaluation of the total refrigerant consumption
- Rapid oil changing thanks to intelligent internal flushing of the pipe system (PAG to POE oil, etc.), including the flushing of the service hoses
- Use of high quality and specially matched components
Allows a long service interval time
- Personalized access for the device can be set up
Personal 4-digit password ensures access only for authorized persons
Dimensions572 x 545 x 1045 mm
Weight65 kg
Casingmetal with robust plastic cover
Power230 V / 50Hz
Operating temperature range10 / +49°C
RefrigerantR134a
Refrigerant tank11 kg
Refrigerant scale60 kg loadable
Max. operating pressure20 bar
Compressor1/3 HP
Recovery rate (liquid)300 g/min
Non condensable gas dischargeAutomatic
Main filter dryer (1 piece)Type 660 Coaxial
Large ventilator for safe operationD 172 mm
High recovery speed by cooling the compressor with a fanD 172 mm
Monitoring of pressure increase in the A/C systemAutomatic
Old oil dischargeAutomatic
Old oil reservoir capacity250 ml
Oil / UV accuracy± 2 g
Refrigerant recovery and charge accuracy± 15 g
Vacuum pump capacity100 l/min
Final pressure (McLeod abs)0,05 mb
Electronic pressure sensorIncluded
PAG / POE oil chargeAutomatic
PAG / POE oil reservoir capacity250 ml
UV additive reservoir capacity100 ml
Refrigerant chargeAutomatic
Flushing programIncluded
Refrigerant management systemIncluded
Well-arranged display in four lines4 x 20 characters
Acoustic signalFor errors and hints
Update of the vehicle data baseVia USB port
Set-up of own vehicle data baseIncluded
Integrated printerWith multiple printing
High pressure and low pressure valvesElectronically controlled
Pressure guages (pulse free) LP + HPCL 1.0 / D 80 mm
Parker quick couplersSAE J639
Service hoses 3 mSAE J2197
Extension kit service hosesOptional
Service hoses compensationAutomatic
CertificationsCE-certification by TÜV Süd
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF