Performance die holder made of die-cast zinc for holding round dies in accordance with DIN EN 22568, DIN EN 24231 and company standard with a newly designed, reinforced body as well as black finished steel handles for very high loads.
Safe working even with high levels of force
Very high load capacity compared to commercially available models thanks to a new tool geometry and a new production process with tighter manufacturing tolerances
Convenient operation
Smooth-running and stable locking screws with fine cross knurling allow the die to be clamped without a screwdriver
Sustainable production
Black refined steel handles and powder-coated die holder body
Manual
The die is placed in the die holder with the slot at the height of the middle screw. First, fix the middle screw with a screwdriver. Then the two opposing screws are tightened to properly clamp the die. Then the two remaining screws follow, which finally fix the die. Then the die is placed perpendicular to the workpiece. Thanks to the two handles you can now use more force and cutting is easy by hand. The dies "HSS Performance" and "HSCo Multi Performance" can be used from both sides due to their two-sided cut. Sufficient lubricant must be used when cutting. After two turns, the chip can be broken by turning it back briefly.