Art. No. | DIAMETER X SHRUNK DIAMETER | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00771 801 2 | 1.2 MM x 0.6 MM | Out of Stock | x 10 | |||
00771 801 6 | 1.6 MM x 0.8 MM | Out of Stock | x 10 | |||
00771 802 4 | 2.4 MM x 1.2 MM |
|
x 10 | |||
00771 803 2 | 3.2 MM x 1.6 MM |
|
x 10 | |||
00771 804 8 | 4.8 MM x 2.4 MM |
|
x 10 | |||
00771 806 4 | 6.4 MM x 3.2 MM |
|
x 5 |