Technical information
Min./max. wire cross section1.5-2.5 mm²
ColourBlue
Length24 mm
Length of pin11 mm
Max. nominal voltage600 V/AC
Max. temperature conditions105 °C
MaterialCopper
SurfaceTin-plated
Insulating materialNylon
Halogen-freeYes
Silicone-freeYes
Specification
Polyamide insulated
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
null
- UL
- Pin shape in accordance with DIN 46231
UOM
Technical Information
Surface |
Tin-plated |
Material |
Copper |
Max. temperature conditions |
105 °C |
Colour |
Blue |
Silicone-free |
Yes |
Min./max. wire cross section |
1,5-2,5 mm² |
Max. nominal voltage |
600 V/AC |
Halogen-free |
Yes |
Insulating material |
Nylon |
Length of pin |
11 mm |