Technical information
VersionUnsealed
Min./max. wire cross section2.1-5.3 mm²
Stud diameter3.5 mm
Number of locking lugs2 PCS
MaterialBrass
SurfaceTin-plated
Min. wire cross section2.1 mm²
Max. wire cross section5.3 mm²
UOM
Technical Information
Surface |
Tin-plated |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
5.3 mm² |
Min./max. wire cross section |
2,1-5,3 mm² |
Min. wire cross section |
2.1 mm² |
Number of locking lugs |
2 PCS |
Stud diameter |
3.5 mm |