Technical information
VersionUnsealed
Min./max. wire cross section4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector6.3 x 0.8 mm
Retaining-lug diameter (Ø)1.4 mm
MaterialBrass
SurfaceBare
Min. wire cross section4.0 mm²
Max. wire cross section6.0 mm²
UOM
Technical Information
Surface |
Bare |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
6.0 mm² |
Min./max. wire cross section |
4,0-6,0 mm² |
Min. wire cross section |
4.0 mm² |
Nominal size of flat plug/push connector/blade connector |
6.3 x 0.8 mm |
Retaining-lug diameter |
1.4 mm |