Technical information
VersionUnsealed
Min./max. wire cross section0.5-1.0 mm²
Nominal size of flat plug/push connector/blade connector6.3 x 0.8 mm
Retaining-lug diameter (Ø)1.4 mm
MaterialBrass
SurfaceBare
Min. wire cross section0.5 mm²
Max. wire cross section1.0 mm²
UOM
Technical Information
Surface |
Bare |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
1.0 mm² |
Min./max. wire cross section |
0,5-1,0 mm² |
Min. wire cross section |
0.5 mm² |
Nominal size of flat plug/push connector/blade connector |
6.3 x 0.8 mm |
Retaining-lug diameter |
1.4 mm |