Technical information
VersionUnsealed
Min./max. wire cross section1-1.5 mm²
Nominal size of flat plug/push connector/blade connector2.8 x 0.5 mm
Number of locking lugs1 PCS
Diameter of hole1.2 mm
MaterialBrass
SurfaceBare
Min. wire cross section1 mm²
Max. wire cross section1.5 mm²
UOM
Technical Information
Surface |
Bare |
Material |
Cooper-zinc |
Version |
Unsealed |
Diameter of hole |
1.2 mm |
Max. wire cross section |
1.5 mm² |
Min./max. wire cross section |
1-1,5 mm² |
Min. wire cross section |
1 mm² |
Nominal size of flat plug/push connector/blade connector |
2.8 x 0.5 mm |
Number of locking lugs |
1 PCS |