Technical information
Contact gauge6.3 mm
Cable gland diameter2.5 mm
Max. temperature resistance80 °C
ColourTransparent
MaterialPE - Polyethylene
UOM
Technical Information
Material |
PE - Polyethylene |
Max. temperature resistance |
80 °C |
Colour |
Transparent |
Contact gauge |
6.3 mm |
Cable gland diameter |
2.5 mm |