Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
UOM
Technical Information
Surface |
Tin-plated |
Material |
Copper |
Colour |
Yellow |
Silicone-free |
No |
Min./max. wire cross section |
4-6 mm² |
Max. nominal voltage |
600 V/AC |
Min./max. temperature conditions |
-10 to 75 °C |
Halogen-free |
No |
Nominal size of flat plug/push connector/blade connector |
6.3 x 0.8 mm |
Insulating material |
PVC |