Art. No. | SHAFT DIAMETER x THICKNESS | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00438 10 | 10 MM x 1MM |
|
x 100 | |||
00438 11 | 11MM x 1MM |
|
x 100 | |||
00438 12 | 12MM x 1MM | Out of Stock | x 100 | |||
00438 13 | 13MM x 1MM |
|
x 100 | |||
00438 14 | 14MM x 1MM |
|
x 100 | |||
00438 15 | 15MM x 1MM |
|
x 100 | |||
00438 16 | 16MM x1MM |
|
x 100 | |||
00438 17 | 17MM x 1MM |
|
x 100 | |||
00438 18 | 18MM x 1.2MM |
|
x 100 | |||
00438 19 | 19MM x 1.2MM |
|
x 100 | |||
00438 20 | 20MM x 1.2MM |
|
x 100 | |||
00438 22 | 22MM x 1.2MM |
|
x 25 | |||
00438 24 | 24MM x 1.2MM |
|
x 25 | |||
00438 25 | 25MM x 1.2MM |
|
x 25 | |||
00438 26 | 26MM x 1.2MM |
|
x 25 | |||
00438 28 | 28MM x 1.5MM |
|
x 25 | |||
00438 30 | 30MM x 1.5MM |
|
x 25 | |||
00438 32 | 32MM x 1.5 MM |
|
x 25 | |||
00438 34 | 35MM x 1.75MM |
|
x 25 | |||
00438 35 | 35MM x 1.5MM |
|
x 25 | |||
00438 36 | 36MM x 1.75MM |
|
x 25 | |||
00438 38 | 38MM x 1.75MM | Out of Stock | x 25 | |||
00438 4 | 4MM x 0.4MM |
|
x 100 | |||
00438 40 | 40MM x 1.75MM |
|
x 25 | |||
00438 45 | 45MM x 1.75MM |
|
x 25 | |||
00438 5 | 5MM x 0.6MM |
|
x 100 | |||
00438 50 | 50MM x 2MM |
|
x 10 | |||
00438 55 | 55MM x 2MM |
|
x 10 | |||
00438 6 | 6MM x 0.7MM |
|
x 100 | |||
00438 60 | 60MM x 2MM |
|
x 10 | |||
00438 65 | 65MM x 2.5MM |
|
x 10 | |||
00438 7 | 7MM x 0.8MM |
|
x 100 | |||
00438 8 | 8MM x 0.8MM |
|
x 100 | |||
00438 9 | 9MM x 1.0MM |
|
x 100 |