ISO 1234 galvanised steel (A2K)
NoticeReplaces DIN 94
Nominal diameter (d1): 8 mm
Length (l1): 71 mm
Longitudinal external diameter of ring (b): 16 mm
Transverse external diameter of ring (c): 11.80 mm
Length between two pins of a splint (a): 4 mm
Material: Steel
Surface: Zinc plated